Motion
PHS 60-2BH15

SKF
PHS 60-2BH15

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #13200646
MFR #PHS 60-2BH15
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2BH15

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 15 Teeth, Steel Material
MI ITEM #13200646
MFR #PHS 60-2BH15

Mfr description
PHS 60-2BH15 0 PT SPROCKETS (AM STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.52/each

Specifications

Dimensions

  • Hub Diameter
    2.8098 in
  • Maximum Bore Diameter
    1.8799 in
  • Outside Diameter
    3.9799 in
  • Overall Width
    2.1299 in
  • Weight
    3.83 lbs, 1.74 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)