Motion
PHS 60-2BH18

SKF
PHS 60-2BH18

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 18 Teeth, Steel Material
MI ITEM #13200648
MFR #PHS 60-2BH18
List Price$72.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2BH18

Roller Chain Sprocket - 60 / 3/4 in, B Hub, 18 Teeth, Steel Material
MI ITEM #13200648
MFR #PHS 60-2BH18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.34/each for your price

Overview

Mfr description
PHS 60-2BH18 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    18
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    3.5000 in
  • Hub Type
    B
  • Outside Diameter
    4.7000 in
  • Maximum Bore Diameter
    2.3799 in
  • Weight
    6.12 lbs, 2.78 kg
  • Overall Width
    2.1299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text