Motion
PHS 60-2TB76

SKF
PHS 60-2TB76

76 Teeth, Steel Material
MI ITEM #13200652
MFR #PHS 60-2TB76
List Price$1,244.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-2TB76

76 Teeth, Steel Material
MI ITEM #13200652
MFR #PHS 60-2TB76

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,244.73/each for your price

Overview

Mfr description
PHS 60-2TB76 0 PT SPROCKETS (AM STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    76
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    18.5799 in
  • Overall Width
    2.0000 in
  • Hub Diameter
    5.2500 in
  • Weight
    42.5 lbs, 19.3 kg
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text