Motion
PHS 80-1BH10

SKF
PHS 80-1BH10

Roller Chain Sprocket - 80 / 1 in, B Hub, 10 Teeth, Steel Material
MI ITEM #13200654
MFR #PHS 80-1BH10
List Price$24.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1BH10

Roller Chain Sprocket - 80 / 1 in, B Hub, 10 Teeth, Steel Material
MI ITEM #13200654
MFR #PHS 80-1BH10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.87/each for your price

Overview

Mfr description
PHS 80-1BH10 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    10
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.5598 in
  • Hub Type
    B
  • Outside Diameter
    3.6799 in
  • Maximum Bore Diameter
    1.5000 in
  • Weight
    10.87 lbs, 4.93 kg
  • Overall Width
    1.6299 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought