Motion
PHS 80-1TBH10

SKF
PHS 80-1TBH10

10 Teeth, Steel Material
MI ITEM #13200674
MFR #PHS 80-1TBH10
List Price$41.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1TBH10

10 Teeth, Steel Material
MI ITEM #13200674
MFR #PHS 80-1TBH10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$41.74/each for your price

Overview

Mfr description
PHS 80-1TBH10 0 PT SPROCKETS (AM STND)

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    10
  • Material
    Steel
  • Maximum Bore Diameter
    1.2500 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.6799 in
  • Overall Width
    1.5000 in
  • Hub Diameter
    2.3799 in
  • Weight
    1.01 lbs, 0.46 kg
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text