Motion
PHS 80-1TBH13

SKF
PHS 80-1TBH13

13 Teeth, Steel Material
Mi Item #13200675
MFR #PHS 80-1TBH13
Price$60.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1TBH13

13 Teeth, Steel Material
Mi Item #13200675
MFR #PHS 80-1TBH13

Mfr description
PHS 80-1TBH13 0 PT SPROCKETS (AM STND)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.35/each

Specifications

Dimensions

  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    4.6598 in
  • Overall Width
    1.5000 in
  • Weight
    2.18 lbs, 0.99 kg

Details

  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)