Motion
PHS 80-2BH12

SKF
PHS 80-2BH12

Roller Chain Sprocket - 80 / 1 in, B Hub, 12 Teeth, Steel Material
MI ITEM #13200678
MFR #PHS 80-2BH12
List Price$83.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-2BH12

Roller Chain Sprocket - 80 / 1 in, B Hub, 12 Teeth, Steel Material
MI ITEM #13200678
MFR #PHS 80-2BH12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.53/each for your price

Overview

Mfr description
PHS 80-2BH12 0 PT SPROCKETS (AM STND)

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    12
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Diameter
    2.8402 in
  • Hub Type
    B
  • Outside Diameter
    4.3299 in
  • Maximum Bore Diameter
    1.8799 in
  • Weight
    4.97 lbs, 2.25 kg
  • Overall Width
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought