Overview
Mfr description
PRM 202325 GLYCODUR BUSHINGS
Specifications
- SeriesPRM
- Manufacturer Product Page
- Outside Diameter23 mm
- Bore Diameter20 mm
- Product TypeDie & Mold Plain-Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data