Motion
PWKR 47.2RS

SKF
PWKR 47.2RS

Cam Follower - 20 mm Bore, 47 mm OD
Mi Item #13200740
MFR #PWKR 47.2RS
Price$335.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWKR 47.2RS

Cam Follower - 20 mm Bore, 47 mm OD
Mi Item #13200740
MFR #PWKR 47.2RS

Mfr description
PWKR 47.2RS NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.16/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Weight
    0.9709 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    5148 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The PWKR 47.2RS Cam Follower features a 20 mm bore diameter, 47 mm outside diameter, and a weight of 0.9709 lbs, ideal for track-guided systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3800 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    5148 lbf
  • Radial Static Load Capacity
    5508 lbf
  • Static Load Capacity
    5508 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)