Motion
PWKR 80.2RS

SKF
PWKR 80.2RS

Cam Follower - 30 mm Bore, 80 mm OD
MI ITEM #13200741
MFR #PWKR 80.2RS
List Price$592.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWKR 80.2RS

Cam Follower - 30 mm Bore, 80 mm OD
MI ITEM #13200741
MFR #PWKR 80.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$592.16/each for your price

Overview

Mfr description
PWKR 80.2RS NEEDLE BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Number Of Rows
    2
  • Bearing Material
    Bearing steel
  • Radial Dynamic Load Capacity
    12859 lbf
  • Radial Static Load Capacity
    16523 lbf
  • Dynamic Load Capacity
    12859 lbf
  • Material
    Bearing steel
  • Static Load Capacity
    16523 lbf
  • Max Rpm
    2000 rpm
  • Internal Clearance
    Between C2 and CN
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Weight
    3.937 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The PWKR 80.2RS Cam Follower features a 30 mm bore diameter, 80 mm outside diameter, and a weight of 3.937 lbs, ideal for high-load systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text