Motion
PWTR 17.2RS

SKF
PWTR 17.2RS

Yoke Roller Bearing - 17 mm Bore
Mi Item #13200747
MFR #PWTR 17.2RS
Price$253.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PWTR 17.2RS

Yoke Roller Bearing - 17 mm Bore
Mi Item #13200747
MFR #PWTR 17.2RS

Mfr description
PWTR 17.2RS NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.56/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter
    40 mm
  • Overall Width
    21 mm
  • Weight
    0.3241 lbs

Details

  • Bearing Material
    Bearing steel
  • Dynamic Load Capacity
    3102 lbf
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    4500 rpm
  • Number Of Rows
    2
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3102 lbf
  • Radial Static Load Capacity
    3215 lbf
  • Static Load Capacity
    3215 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)