Motion
QJ 240 N2MA/C3

SKF
QJ 240 N2MA/C3

Angular Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open, Without Snap Ring, C3
Mi Item #13200758
MFR #QJ 240 N2MA/C3
Price$15,354.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 240 N2MA/C3

Angular Contact Bearing - 200 mm Bore, 360 mm OD, 58 mm Width, Open, Without Snap Ring, C3
Mi Item #13200758
MFR #QJ 240 N2MA/C3

Mfr description
QJ 240 N2MA/C3 ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,354.59/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    58 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Series
    QJ 200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)