Motion
RNA 69/28

SKF
RNA 69/28

Needle Roller Bearing - 32 mm Bore, 45 mm OD, 30 mm Width
Mi Item #13200858
MFR #RNA 69/28
Price$195.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 69/28

Needle Roller Bearing - 32 mm Bore, 45 mm OD, 30 mm Width
Mi Item #13200858
MFR #RNA 69/28

Mfr description
RNA 69/28 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.11/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    30 mm
  • Weight
    0.3 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    10229 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 69/28 Needle Roller Bearing features a 32 mm bore diameter, 45 mm outside diameter, 30 mm overall width, and a weight of 0.3 lbs, ideal for industrial use.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    14000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10229 lbf
  • Radial Static Load Capacity
    14725 lbf
  • Series
    RNA
  • Static Load Capacity
    14725 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)