Motion
S71901 CDGA/HCP4A

SKF
S71901 CDGA/HCP4A

S71901 CDGA/HCP4A ABEC-7 PRECISION BALL
Mi Item #13200979
MFR #S71901 CDGA/HCP4A
Price$1,206.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
S71901 CDGA/HCP4A

S71901 CDGA/HCP4A ABEC-7 PRECISION BALL
Mi Item #13200979
MFR #S71901 CDGA/HCP4A

Mfr description
S71901 CDGA/HCP4A ABEC-7 PRECISION BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,206.93/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)