Motion
SAF C2518/C3

SKF
SAF C2518/C3

Pillow Block Housing - Cast iron
Mi Item #13201503
MFR #SAF C2518/C3
Price$2,103.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF C2518/C3

Pillow Block Housing - Cast iron
Mi Item #13201503
MFR #SAF C2518/C3

Mfr description
SAF C2518/C3 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,103.79/each

Specifications

Dimensions

  • Bolt Center To Center Length
    279.40 mm
  • Weight
    44.9 lbs

Details

  • Housing Material
    Cast Iron
  • Product Type
    Pillow Block Housings
  • Seal Type
    Labyrinth
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)