Motion
SAFD 522/C-BH-12-084

SKF
SAFD 522/C-BH-12-084

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #13201520
MFR #SAFD 522/C-BH-12-084
Price$3,122.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAFD 522/C-BH-12-084

Pillow Block Housing - Split Construction, Ductile Iron
MI ITEM #13201520
MFR #SAFD 522/C-BH-12-084

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,122.39/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.9375 in
  • Bolt Center To Center Length
    13.5625 in
  • Compatible Bore Diameter
    3.9375 in
  • Overall Length  
    16.5000 in

Details

  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Product Type
    Pillow Block Housings

Overview

Mfr description
SAFD 522/C-BH-12-084 STANDARD ACCESSORY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought