Overview
Mfr description
SAFS 052 KAX9.7/16 SPLIT PILLOW BLOCKS
Specifications
- Housing MaterialCast Steel
- Overall Length
- Overall Height
- Bolt Center To Center Length26.3125 in
- Weight650 lbs
- Seal TypeLabyrinth
- SeriesSAFS
- Product TypePillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data