Motion
SHR 100

SKF
SHR 100

Keyless Bushing - 100 mm ID, 140 mm OD
MI ITEM #13202145
MFR #SHR 100
List Price$3,518.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHR 100

Keyless Bushing - 100 mm ID, 140 mm OD
MI ITEM #13202145
MFR #SHR 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,518.89/each for your price

Overview

Mfr description
SHR 100 SH BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    50 357 lbf
  • Maximum Transmitted Torque
    134399.53 ft-lbs
  • Maximum Transmitted Thrust
    50 357 lbf
  • Screw Size
    M12x25
  • Overall Length
    5.2165 in
  • Weight
    18.5 lbs
  • Bore Diameter
    100 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text