Motion
SHT 90

SKF
SHT 90

Keyless Bushing - 90 mm ID, 135 mm OD
Mi Item #13202146
MFR #SHT 90
Price$2,540.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 90

Keyless Bushing - 90 mm ID, 135 mm OD
Mi Item #13202146
MFR #SHT 90

Mfr description
SHT 90 SH BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,540.43/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Maximum Transmitted Thrust
    50357 lbf
  • Outside Diameter  
    135 mm
  • Screw Size
    M12x25
  • Weight
    17.3 lbs

Details

  • Flange Type
    Flanged
  • Maximum Transmitted Torque
    119999.38 ft-lbs
  • Number Of Locking Screws
    12
  • Transmissible Axial Force
    50357 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)