Motion
SILR 30 ES

SKF
SILR 30 ES

Rod End - Bore Diameter: 30 mm, Regreasable
Mi Item #13202155
MFR #SILR 30 ES
Price$663.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SILR 30 ES

Rod End - Bore Diameter: 30 mm, Regreasable
Mi Item #13202155
MFR #SILR 30 ES

Mfr description
SILR 30 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$663.28/each

Specifications

Dimensions

  • Ball Diameter
    1.6024 in
  • Bore Diameter  
    30 mm
  • Head Diameter
    66 mm
  • Head Width
    28.50 mm
  • Length To Ball Center
    60 mm
  • Misalignment Angle
    6 °
  • Shank Thread Length  
    23 mm
  • Thread Size
    M22x1.5

Details

  • Ball Material
    Bearing Steel
  • Housing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    13938 lbf
  • Radial Static Load Capacity
    17535 lbf
  • Rod End Type
    Female
  • Series
    SILR
  • Thread Direction
    Left Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)