Specifications
Dimensions
- Base To Bore Centerline300 mm
- Bolt Center To Center Length710 mm
- Compatible Bore Diameter12.6693 in
- Overall Length830 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)