Motion
SNL 3076

SKF
SNL 3076

Pillow Block Housing - Split Construction
Mi Item #13202186
MFR #SNL 3076
Price$25,465.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3076

Pillow Block Housing - Split Construction
Mi Item #13202186
MFR #SNL 3076

Mfr description
SNL 3076 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,465.48/each

Specifications

Dimensions

  • Base To Bore Centerline  
    340 mm
  • Bolt Center To Center Length
    810 mm
  • Overall Length  
    950 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)