Motion
SNL 3252

SKF
SNL 3252

Bearing Seal - 12.6693 in Bore, Cast Iron Material, Compatible Bore: 12.6693 in
Mi Item #13202201
MFR #SNL 3252
Price$20,985.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNL 3252

Bearing Seal - 12.6693 in Bore, Cast Iron Material, Compatible Bore: 12.6693 in
Mi Item #13202201
MFR #SNL 3252

Mfr description
SNL 3252 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,985.07/each

Specifications

Dimensions

  • Bore Diameter
    12.6693 in
  • Compatible Bore Diameter
    12.6693 in

Details

  • Material
    Cast Iron
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)