Motion
SNLD 528 V

SKF
SNLD 528 V

Pillow Block Housing - Spheroidal Graphite Cast Iron
Mi Item #13202222
MFR #SNLD 528 V
Price$5,097.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNLD 528 V

Pillow Block Housing - Spheroidal Graphite Cast Iron
Mi Item #13202222
MFR #SNLD 528 V

Mfr description
SNLD 528 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,097.62/each

Specifications

Dimensions

  • Bolt Center To Center Length
    420 mm
  • Overall Height  
    302 mm
  • Overall Length  
    500 mm
  • Weight
    88.185 lbs

Details

  • Housing Material
    Spheroidal Graphite Cast Iron
  • Product Type
    Pillow Block Housings
  • Series
    SNLD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)