1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNP 3088X16.1/2
Adapter Sleeve - 16.5000 in Bore Dia., 17.283-5 Thread Size
Mi Item #
13202226
MFR #
SNP 3088X16.1/2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF SNP 3088X16.1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNP 3088X16.1/2
Adapter Sleeve - 16.5000 in Bore Dia., 17.283-5 Thread Size
Mi Item #
13202226
MFR #
SNP 3088X16.1/2
Mfr description
SNP 3088X16.1/2 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
16.5000 in
Thread
Size
17.283-5
Details
Product Type
Adapter Sleeves
Series
SNP
Taper
1:12
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items