Motion
SNP 3096X18

SKF
SNP 3096X18

Adapter Sleeve - 18.0000 in Bore Dia., 18.858-5 Thread Size
MI ITEM #13202227
MFR #SNP 3096X18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNP 3096X18

Adapter Sleeve - 18.0000 in Bore Dia., 18.858-5 Thread Size
MI ITEM #13202227
MFR #SNP 3096X18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNP 3096X18 BRG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    18.0000 in
  • Thread Size
  • Taper
    1:12
  • Series
    SNP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text