1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNW 13X2.1/8
Adapter Sleeve - 2.1250 in Bore Dia., 2.548-18 Thread Size
MI ITEM #
13202243
MFR #
SNW 13X2.1/8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF SNW 13X2.1/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNW 13X2.1/8
Adapter Sleeve - 2.1250 in Bore Dia., 2.548-18 Thread Size
MI ITEM #
13202243
MFR #
SNW 13X2.1/8
Mfr description
SNW 13X2.1/8 BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
2.1250 in
Thread
Size
2.548-18
Details
Product Type
Adapter Sleeves
Series
SNW
Taper
1:12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items