Motion
SNW 22X3.7/8

SKF
SNW 22X3.7/8

Adapter Sleeve - 3.8750 in Bore Dia., 4.325-12 Thread Size
MI ITEM #13202252
MFR #SNW 22X3.7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 22X3.7/8

Adapter Sleeve - 3.8750 in Bore Dia., 4.325-12 Thread Size
MI ITEM #13202252
MFR #SNW 22X3.7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 22X3.7/8 BRG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    3.8750 in
  • Thread Size
  • Taper
    1:12
  • Series
    SNW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text