1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
SNW 28X4.7/8
Adapter Sleeve - 4.8750 in Bore Dia., 5.5-12 Thread Size
MI ITEM #
13202258
MFR #
SNW 28X4.7/8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF SNW 28X4.7/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
SNW 28X4.7/8
Adapter Sleeve - 4.8750 in Bore Dia., 5.5-12 Thread Size
MI ITEM #
13202258
MFR #
SNW 28X4.7/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
SNW 28X4.7/8 BRG
Specifications
Product Type
Adapter Sleeves
Bore Diameter
4.8750 in
Thread Size
5.5-12
Taper
1:12
Series
SNW
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought