Motion
SNW 3028X4.13/16

SKF
SNW 3028X4.13/16

Adapter Sleeve - 4.8125 in Bore Dia., 4.813-12 Thread Size
MI ITEM #13202260
MFR #SNW 3028X4.13/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3028X4.13/16

Adapter Sleeve - 4.8125 in Bore Dia., 4.813-12 Thread Size
MI ITEM #13202260
MFR #SNW 3028X4.13/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    4.8125 in
  • Thread Size  
    4.813-12

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12

Overview

Mfr description
SNW 3028X4.13/16 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought