Motion
SNW 3032X5.3/8

SKF
SNW 3032X5.3/8

Adapter Sleeve - 5.3750 in Bore Dia., 6.284-8 Thread Size
Mi Item #13202261
MFR #SNW 3032X5.3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 3032X5.3/8

Adapter Sleeve - 5.3750 in Bore Dia., 6.284-8 Thread Size
Mi Item #13202261
MFR #SNW 3032X5.3/8

Mfr description
SNW 3032X5.3/8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.3750 in
  • Thread Size  
    6.284-8

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)