Motion
SNW 38X6.7/8

SKF
SNW 38X6.7/8

Adapter Sleeve - 6.8750 in Bore Dia., 7.472-8 Thread Size
Mi Item #13202271
MFR #SNW 38X6.7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 38X6.7/8

Adapter Sleeve - 6.8750 in Bore Dia., 7.472-8 Thread Size
Mi Item #13202271
MFR #SNW 38X6.7/8

Mfr description
SNW 38X6.7/8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    6.8750 in
  • Thread Size  
    7.472-8

Details

  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • Taper
    1:12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)