Motion
SNW 40X7.1/4

SKF
SNW 40X7.1/4

Adapter Sleeve - 7.2500 in Bore Dia., 7.847-8 Thread Size
MI ITEM #13202272
MFR #SNW 40X7.1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNW 40X7.1/4

Adapter Sleeve - 7.2500 in Bore Dia., 7.847-8 Thread Size
MI ITEM #13202272
MFR #SNW 40X7.1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SNW 40X7.1/4 BRG

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    7.2500 in
  • Thread Size
  • Taper
    1:12
  • Series
    SNW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text