Specifications
Dimensions
- Base To Bore Centerline245 mm
- Bolt Center To Center Length545 mm
- Overall Length650 mm
Details
- Housing ConstructionSplit
- Product TypePillow Block Housings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)