Motion
TER 132

SKF
TER 132

5.6250 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 5.6250 in , 8.0000 in OD, 2.2500 in Overall Width
Mi Item #13202626
MFR #TER 132
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 132

5.6250 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 5.6250 in , 8.0000 in OD, 2.2500 in Overall Width
Mi Item #13202626
MFR #TER 132

Mfr description
TER 132 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.6250 in
  • Compatible Bore Diameter
    5.6250 in
  • Outside Diameter
    8.0000 in
  • Overall Width
    2.2500 in
  • Width
    2.2500 in, 57.15 mm

Details

  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)