Specifications
Dimensions
- Bore Diameter30 mm
- Compatible Bore Diameter30 mm
- Overall Width4.50 mm
- Width0.1772 in, 4.50 mm
Details
- MaterialNitrile Rubber
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)