1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
TK 134 V
5.7500 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 5.7500 in , 11.0240 in, 280 mm OD
MI ITEM #
13202766
MFR #
TK 134 V
Price
$993.61
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF TK 134 V
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
TK 134 V
5.7500 in Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 5.7500 in , 11.0240 in, 280 mm OD
MI ITEM #
13202766
MFR #
TK 134 V
Mfr description
TK 134 V BRG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$993
.61
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5.7500 in
Compatible Bore Diameter
5.7500 in
Outside Diameter
11.0240 in, 280 mm
Details
Material
Steel with Nitrile Rubber Elements
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items