Motion
TK 40

SKF
TK 40

180 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 180 mm , 310 mm OD, 78.80 mm Overall Width
Mi Item #13202772
MFR #TK 40
Price$1,365.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 40

180 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 180 mm , 310 mm OD, 78.80 mm Overall Width
Mi Item #13202772
MFR #TK 40

Mfr description
TK 40 SPLIT PILLOW BLOCKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,365.04/each

Specifications

Dimensions

  • Bore Diameter
    180 mm
  • Compatible Bore Diameter
    180 mm
  • Outside Diameter
    310 mm
  • Overall Width
    78.80 mm
  • Width
    3.1024 in, 78.80 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)