Motion
TK 64

SKF
TK 64

300 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 300 mm , 438 mm OD, 3.2500 in, 82.50 mm Overall Width
Mi Item #13202776
MFR #TK 64
Price$2,660.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 64

300 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 300 mm , 438 mm OD, 3.2500 in, 82.50 mm Overall Width
Mi Item #13202776
MFR #TK 64

Mfr description
TK 64 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,660.44/each

Specifications

Dimensions

  • Bore Diameter
    300 mm
  • Compatible Bore Diameter
    300 mm
  • Outside Diameter
    438 mm
  • Overall Width
    3.2500 in, 82.50 mm
  • Width
    3.2480 in, 82.50 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)