Motion
TK 68

SKF
TK 68

320 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 320 mm , 456 mm OD, 92.50 mm Overall Width
Mi Item #13202778
MFR #TK 68
Price$6,749.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TK 68

320 mm Bore, Steel with Nitrile Rubber Elements Material, Compatible Bore: 320 mm , 456 mm OD, 92.50 mm Overall Width
Mi Item #13202778
MFR #TK 68

Mfr description
TK 68 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,749.50/each

Specifications

Dimensions

  • Bore Diameter
    320 mm
  • Compatible Bore Diameter
    320 mm
  • Outside Diameter
    456 mm
  • Overall Width
    92.50 mm
  • Width
    3.6417 in, 92.50 mm

Details

  • Material
    Steel with Nitrile Rubber Elements
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)