Specifications
Dimensions
- Dimensions WxHxD20.9000 x 4.3000 x 14.2000 in, 530 x 110 x 360 mm
- Weight16.8 lbs, 7.63 kg
Details
- Bore Range0.3937 to 1.3780 in, 10 to 35 mm
- Includes5x sets of 3 arms, size A1 to A5, 2x spindles, size S1 and S2, 1x Spindle holder, 1x Sliding hammer, 24x Impact rings sizes A and B, Impact sleeves sizes A and B, 1x Dead blow hammer, 6x Spindle support rings
- Operating Temperature-22 to 230 °F
Overview
Mfr description
TMMK 10-35 CASE MAINTENANCE PRODUCT