Motion
TS 40/170

SKF
TS 40/170

170 mm Bore, Steel with Silicone Element Material, Compatible Bore: 170 mm , 215 mm OD, 42 mm Overall Width
Mi Item #13202899
MFR #TS 40/170
Price$1,309.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TS 40/170

170 mm Bore, Steel with Silicone Element Material, Compatible Bore: 170 mm , 215 mm OD, 42 mm Overall Width
Mi Item #13202899
MFR #TS 40/170

Mfr description
TS 40/170 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,309.97/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Compatible Bore Diameter
    170 mm
  • Outside Diameter
    215 mm
  • Overall Width
    42 mm
  • Width
    1.6535 in, 42 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)