Motion
TSN 505 C

SKF
TSN 505 C

20 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 20 mm , 37 mm OD, 8 mm Overall Width
Mi Item #13202945
MFR #TSN 505 C
Price$84.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 505 C

20 mm Bore, Felt with Aluminium, Nitrile Rubber Material, Compatible Bore: 20 mm , 37 mm OD, 8 mm Overall Width
Mi Item #13202945
MFR #TSN 505 C

Mfr description
TSN 505 C STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.26/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Compatible Bore Diameter
    20 mm
  • Outside Diameter
    37 mm
  • Overall Width
    8 mm
  • Width
    0.3150 in, 8 mm

Details

  • Material
    Felt with Aluminium, Nitrile Rubber
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)