Motion
TSN 518 SA

SKF
TSN 518 SA

3.1875 in Bore, Steel with Silicone Element Material, Compatible Bore: 3.1875 in , 4.2720 in OD, 0.9055 in, 23 mm Overall Width
Mi Item #13202947
MFR #TSN 518 SA
Price$677.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 518 SA

3.1875 in Bore, Steel with Silicone Element Material, Compatible Bore: 3.1875 in , 4.2720 in OD, 0.9055 in, 23 mm Overall Width
Mi Item #13202947
MFR #TSN 518 SA

Mfr description
TSN 518 SA STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.63/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Compatible Bore Diameter
    3.1875 in
  • Outside Diameter
    4.2720 in
  • Overall Width
    0.9055 in, 23 mm
  • Width
    0.9055 in, 23 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)