Motion
TSN 520 SE

SKF
TSN 520 SE

Bearing Seal - 3.5000 in Bore, Steel with Silicone Element Material, Compatible Bore: 3.5000 in , 5.7090 in, 145 mm OD, 0.9449 in, 24 mm Overall Width
Mi Item #13202948
MFR #TSN 520 SE
Price$499.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 520 SE

Bearing Seal - 3.5000 in Bore, Steel with Silicone Element Material, Compatible Bore: 3.5000 in , 5.7090 in, 145 mm OD, 0.9449 in, 24 mm Overall Width
Mi Item #13202948
MFR #TSN 520 SE

Mfr description
TSN 520 SE STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.09/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Compatible Bore Diameter
    3.5000 in
  • Outside Diameter
    5.7090 in, 145 mm
  • Overall Width
    0.9449 in, 24 mm
  • Width
    0.9449 in, 24 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)