Motion
TSN 524 U

SKF
TSN 524 U

110 mm Bore, Steel with Silicone, Nitrile Rubber Elements Material, 198 mm OD, 28.40 mm Overall Width
MI ITEM #13202949
MFR #TSN 524 U
List Price$3,483.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 524 U

110 mm Bore, Steel with Silicone, Nitrile Rubber Elements Material, 198 mm OD, 28.40 mm Overall Width
MI ITEM #13202949
MFR #TSN 524 U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,483.44/each for your price

Overview

Mfr description
TSN 524 U STANDARD ACCESSORY

Specifications

  • Width
    1.1181 in, 28.40 mm
  • Outside Diameter
    198 mm
  • Overall Width
    28.40 mm
  • Material
    Nitrile Rubber Elements, Steel with Silicone
  • Bore Diameter
    110 mm
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought