Motion
TSN 528 SE

SKF
TSN 528 SE

5.0000 in Bore, Steel with Silicone Element Material, Compatible Bore: 5.0000 in , 7.2830 in, 185 mm OD, 1.0236 in, 26 mm Overall Width
Mi Item #13202950
MFR #TSN 528 SE
Price$566.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TSN 528 SE

5.0000 in Bore, Steel with Silicone Element Material, Compatible Bore: 5.0000 in , 7.2830 in, 185 mm OD, 1.0236 in, 26 mm Overall Width
Mi Item #13202950
MFR #TSN 528 SE

Mfr description
TSN 528 SE STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.96/each

Specifications

Dimensions

  • Bore Diameter
    5.0000 in
  • Compatible Bore Diameter
    5.0000 in
  • Outside Diameter
    7.2830 in, 185 mm
  • Overall Width
    1.0236 in, 26 mm
  • Width
    1.0236 in, 26 mm

Details

  • Material
    Steel with Silicone Element
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)