Overview
Mfr description
TU 1.1/2 TF/VA2282 UNIT BALL PILLOW BLOC
Specifications
- Unit TypeSide Mount
- Bore Diameter
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Expansion CapabilityNon-Expansion Bearing (Fixed)
- Manufacturer Catalog NumberTU 1.1/2 TF/VA2282
- Product TypeTake-Up Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data