Motion
TU 505 M

SKF
TU 505 M

Ball Bearing Take-up Unit - Cast Iron Housing, 0.5310 in, 13.49 mm Slot
Mi Item #13202963
MFR #TU 505 M
Price$63.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TU 505 M

Ball Bearing Take-up Unit - Cast Iron Housing, 0.5310 in, 13.49 mm Slot
Mi Item #13202963
MFR #TU 505 M

Mfr description
TU 505 M STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.87/each

Specifications

Dimensions

  • Body Width
    1.3390 in, 34 mm
  • Hole Diameter
    0.7480 in, 19 mm
  • Housing Dimensions
    1.3390 in, 34.01 mm
  • Housing Width
    1.3390 in, 34.01 mm
  • Insert Outer Diameter
    2.0470 in, 52 mm
  • Outside Diameter
    2.0472 in, 52 mm
  • Overall Height
    3.5830 in, 91 mm
  • Overall Length
    3.9370 in, 100 mm
  • Overall Width
    1.3390 in, 34 mm
  • Size Code
    505
  • Slot Spacing  
    2.9920 in, 76 mm
  • Slot Width  
    0.5310 in, 13.49 mm
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    1.47 lbs, 0.667 kg

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable with Grease Fitting
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Lubrication
    Relubricatable with Grease Fitting
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    TU 505 M
  • Material
    Cast iron
  • Mounting Type
    Take-Up
  • Product Type
    Take-Up Ball Bearing Units
  • Relubricatable
    True
  • Self Aligning
    True
  • Series
    TU
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)