Motion
W 61908-2RS1

SKF
W 61908-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #13203067
MFR #W 61908-2RS1
Price$522.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
W 61908-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 40 mm ID, 62 mm OD, 12 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #13203067
MFR #W 61908-2RS1

Mfr description
W 61908-2RS1 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$522.22/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    12 mm
  • Weight
    0.24 lbs, 0.1089 kg

Details

  • Ball Retainer Material
    Stamped stainless Steel
  • Ball Screw Application
    No
  • Bearing Material
    Stainless steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    CN
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    11.9 kN, 2675 lbf
  • Radial Static Load Capacity
    9.8 kN, 2203 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    61900
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)